Wireway, Type 1, Screw Cover, 12" x 12" x 120", Steel, Gray, No KOs

Item #: 0423978

Cat #: F1212T1120GVP

UPC: 783510364496

$ 1373.69 EA
Company wide:
5 in stock
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 10 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 10 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

This wireway provides convenient cable installation and maintenance with its top hinged cover and an opening on one side so wires and cables can be laid in along the entire run without pulling. A variety of lengths and fittings provide increased design flexibility.

Also known as: 783510364496, F1212T1120GVP, HOFF1212T1120GVP

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Height: 12 in
Length: 120 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Number of Knockouts: 0
Knockouts: No
Height: 12 in
Width: 12 in
Color: Gray
Number of Knockouts: 0
Length: 120 in
IP/NEMA Rating: NEMA 1
Material: Steel
Knockouts: No