Wireway, Type 1, Screw Cover, 12" x 12" x 60", Steel, Gray, No KOs
Item #: 0423976
Cat #: F1212T160GVP
UPC: 783510364397
$ 664.81 EA
Company wide:
5
in stock
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Overview
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 5 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Also known as: 783510364397, F1212T160GVP, HOFF1212T160GVP
Features & Benefits
- Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Flat cover design allows for mounting flush with walls or ceilings
- Keyhole screw slots on flat covers provide easy access
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| Height: | 12 in |
| Width: | 12 in |
| Length: | 60 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Material: | Steel |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Height: | 12 in |
| Length: | 60 in |
| Color: | Gray |
| Number of Knockouts: | 0 |
| Width: | 12 in |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Steel |
| Knockouts: | No |