1-5/8" K-Lath Screw

Item #: 0423938

Cat #: KW8158

UPC: 781002156093

$ 0.18 EA
Company wide:
22,200 in stock
Documents & Guides
K-Lath Screw, Phillips Wafer Head, Size: #8 x 1-5/8". Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15609*

Overview

K-Lath Screw, Phillips Wafer Head, Size: #8 x 1-5/8". Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15609*

K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.

Also known as: 781002156093, KW8158, DOTKW8158

Specifications

Screw Head: Wafer
Drive: Phillips
Material: Steel
Length: 1 5/8 in
Size: # 8
Screw Head: Wafer
Material: Steel
Size: # 8
Drive: Phillips
Length: 1 5/8 in