Straight Section Lay-in Flat Cover Type 1, 6x6x120, Gray, Steel
Item #: 0423917
Cat #: F66T1120GVP
UPC: 783510362492
$ 459.89 EA
Company wide:
9
in stock
Documents & Guides
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 no KOs, F66T1120GVP item measures 6x6x120 inch with a material of Steel colored Gray.
Overview
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 no KOs, F66T1120GVP item measures 6x6x120 inch with a material of Steel colored Gray.
The nVent HOFFMAN HOFF66T1120GVP protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.
Also known as: 783510362492, F66T1120GVP, HOFF66T1120GVP
Features & Benefits
- Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Flat cover design allows for mounting flush with walls or ceilings
- Keyhole screw slots on flat covers provide easy access
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| Length: | 120 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Height: | 6 in |
| Material: | Steel |
| Width: | 6 in |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Length: | 120 in |
| Color: | Gray |
| Material: | Steel |
| Number of Knockouts: | 0 |
| IP/NEMA Rating: | NEMA 1 |
| Height: | 6 in |
| Width: | 6 in |
| Knockouts: | No |