Straight Section Lay-in Flat Cover Type 1, 6x6x36, Gray, Steel

Item #: 0423910

Cat #: F66T136GVP

UPC: 783510361693

$ 129.87 EA
Company wide:
236 in stock
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 no KOs, F66T136GVP item measures 6x6x36 inch with a material of Steel colored Gray.

Overview

Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 no KOs, F66T136GVP item measures 6x6x36 inch with a material of Steel colored Gray.

The nVent HOFFMAN HOFF66T136GVP protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.

Also known as: 783510361693, F66T136GVP, HOFF66T136GVP, gutter, Trough

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Length: 36 in
Material: Steel
Width: 6 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Length: 36 in
Width: 6 in
Knockouts: No