Straight Section Lay-in Flat Cover Type 1, 6x6x12, Gray, Steel

Item #: 0423894

Cat #: F66T112GVP

UPC: 783510361297

$ 73.99 EA
Company wide:
117 in stock
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 no KOs, F66T112GVP item measures 6x6x12 inch with a material of Steel colored Gray.

Overview

Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 no KOs, F66T112GVP item measures 6x6x12 inch with a material of Steel colored Gray.

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 6 Inch Wide, 6 Inch Deep, 1 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts

Also known as: 783510361297, F66T112GVP, HOFF66T112GVP

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Number of Knockouts: 0
Knockouts: No
Length: 12 in
Color: Gray
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Knockouts: No