18mm Std Ind Prox 2w Ac 3m Cable

Item #: 0423849

Cat #: E57LAL18A2S3

UPC: 782113790503

$ 448.73 EA
Company wide:
0 in stock
Documents & Guides
C-h E57lal18a2s Prox Switch 18mm Std Ind 2w Ac 3m Cable

Overview

C-h E57lal18a2s Prox Switch 18mm Std Ind 2w Ac 3m Cable
Also known as: 782113790503, E57LAL18A2S3, CUTE57LAL18A2S3

Specifications

Type: Inductive Proximity Sensor
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Type: Inductive Proximity Sensor
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4