
Straight Section Lay-in Flat Cover Type 1, 4x4x60, Gray, Steel
Item #: 0423843
Cat #: F44T160GVP
UPC: 783510360696
$ 129.87 EA
Company wide:
91
in stock
Documents & Guides
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 no KOs, F44T160GVP item measures 4x4x60 inch with a material of Steel colored Gray.
Overview
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 no KOs, F44T160GVP item measures 4x4x60 inch with a material of Steel colored Gray.
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 5 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts.
Also known as: 783510360696, F44T160GVP, HOFF44T160GVP, gutter
Features & Benefits
- Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Flat cover design allows for mounting flush with walls or ceilings
- Keyhole screw slots on flat covers provide easy access
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| Length: | 60 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Length: | 60 in |
| Color: | Gray |
| Height: | 4 in |
| Number of Knockouts: | 0 |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 4 in |
| Material: | Steel |
| Knockouts: | No |