Straight Section Lay-in Flat Cover Type 1, 4x4x48, Gray, Steel
Item #: 0423842
Cat #: F44T148GVP
UPC: 783510360498
$ 120.34 EA
Company wide:
102
in stock
Documents & Guides
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 no KOs, F44T148GVP item measures 4x4x48 inch with a material of Steel colored Gray.
Overview
Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Lay-in Flat-Cover Type 1 no KOs, F44T148GVP item measures 4x4x48 inch with a material of Steel colored Gray.
The nVent HOFFMAN HOFF44T148GVP protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.
Also known as: 783510360498, F44T148GVP, HOFF44T148GVP, Gutter
Features & Benefits
- Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Flat cover design allows for mounting flush with walls or ceilings
- Keyhole screw slots on flat covers provide easy access
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Width: | 4 in |
| Height: | 4 in |
| Material: | Steel |
| Length: | 48 in |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| IP/NEMA Rating: | NEMA 1 |
| Width: | 4 in |
| Material: | Steel |
| Number of Knockouts: | 0 |
| Color: | Gray |
| Height: | 4 in |
| Length: | 48 in |
| Knockouts: | No |