Insulation Displacement Block, Type: D 1,5/6.ADO

Item #: 0423798

Cat #: 0199 083.17

UPC: 662019964911

$ 0.97 EA
Company wide:
135 in stock
Documents & Guides
Insulation Displacement Terminal Block. Type: D 1,5/6.ADO. Color: Black. 600V/18A. Size: 1.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 16 AWG.

Overview

Insulation Displacement Terminal Block. Type: D 1,5/6.ADO. Color: Black. 600V/18A. Size: 1.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 16 AWG.
Also known as: 662019964911, 0199 083.17, ENT1SNA199083R1700

Specifications

Type: Terminal Block, Feed Through
Amps: 18
Mounting: DIN Rail
Color: Black
Family / Style: Entrelec
Type: Terminal Block, Feed Through
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 18
Color: Black