
Wireway, Type 1, Screw Cover, 2-1/2" x 2-1/2" x 36", Steel, Gray, No KOs
Item #: 0423735
Cat #: F22T136GVP
UPC: 783510359096
$ 74.83 EA
Company wide:
0
in stock
Documents & Guides
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 2-1/2 Inch Wide, 2-1/2 Inch Deep, 3 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
Overview
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 2-1/2 Inch Wide, 2-1/2 Inch Deep, 3 Foot Length, 16 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts
The nVent HOFFMAN HOFF22T136GVP protects electrical wiring in applications where dust, dirt, oil and water are not serious problems. All sections and fittings are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system. Flat cover design allows for mounting flush with walls or ceilings. Keyhole screw slots on flat covers provide easy access.
Also known as: 783510359096, F22T136GVP, HOFF22T136GVP
Features & Benefits
- Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Flat cover design allows for mounting flush with walls or ceilings
- Keyhole screw slots on flat covers provide easy access
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Color: | Gray |
| Length: | 36 in |
| Material: | Steel |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Width: | 2 1/2 in |
| IP/NEMA Rating: | NEMA 1 |
| Length: | 36 in |
| Number of Knockouts: | 0 |
| Height: | 2 1/2 in |
| Color: | Gray |
| Material: | Steel |
| Knockouts: | No |