Conduit Body, Type: TB, FM8, Size: 3/4"

Item #: 0423649

Cat #: TB28-G1

UPC: 704508003456

$ 262.17 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TB, FM8, Size: 3/4", Material: Iron Alloy.

Overview

Conduit Body, Type: TB, FM8, Size: 3/4", Material: Iron Alloy.

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 704508003456, TB28-G1, OCATB28G1

Specifications

Type: Type TB
Material: Iron Alloy
Hub Diameter: 3/4 in
Type: Type TB
Hub Diameter: 3/4 in
Material: Iron Alloy