225A, 48 VDC, Automotive Fuses

Item #: 0423616

Cat #: CNN225

UPC: 079458009033

$ 184.80 EA
Company wide:
0 in stock
Documents & Guides
225 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

225 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458009033, CNN225, LFUCNN225

Specifications

Type: Automotive, Fuse
Volts DC: 48
Amps: 225
Speed: Very Fast Acting
Class: Lift-Truck Type
Mounting: Bolt In
Interrupt Rating DC: 2.500 kA
Type: Automotive, Fuse
Amps: 225
Class: Lift-Truck Type
Interrupt Rating DC: 2.500 kA
Volts DC: 48
Speed: Very Fast Acting
Mounting: Bolt In