Adjustable Floor Box, 1-Gang, Steel

Item #: 0423575

Cat #: 880S1

UPC: 786564221760

$ 105.39 EA
Company wide:
7 in stock
Adjustable Floor Box, 1-Gang, Steel, Depth: 3-15/32". Cubic Inches: 53". Knockouts: (3) 1/2", (5) 3/4" & (2) 1". Adjustments: 1-3/4" (Before Pour) or 1/2" (After Pour).

Overview

Adjustable Floor Box, 1-Gang, Steel, Depth: 3-15/32". Cubic Inches: 53". Knockouts: (3) 1/2", (5) 3/4" & (2) 1". Adjustments: 1-3/4" (Before Pour) or 1/2" (After Pour).

OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial institutions, and commercial office buildings.

Also known as: 786564221760, 880S1, WMD880S1

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 in
Depth: 3 15/32 in
Gangs: 1
Material: Steel
Cubic Inches: 53 in³
Finish: Brass, Brushed Aluminum
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Gangs: 1
Cubic Inches: 53 in³
Depth: 3 15/32 in
Material: Steel
Finish: Brass, Brushed Aluminum