Switch/Outlet Box, 2-Gang, Adjustable, Depth: 3", Non-Metallic

Item #: 0423519

Cat #: B234ADJ

UPC: 034481149286

$ 10.97 EA
Company wide:
3,149 in stock
Documents & Guides
2-Gang, Adjustable, Switch/Outlet Box, Non-Metallic, Depth: 3". Cubic Inches: 34"

Overview

2-Gang, Adjustable, Switch/Outlet Box, Non-Metallic, Depth: 3". Cubic Inches: 34"

Carlon® products set the standard for non-metallic indoor and outdoor boxes, conduit bodies and fittings, enclosures and more. These premium products continue to supply the industry with innovative ideas, easier upgrades and a long, service free product life.

Also known as: 034481149286, B234ADJ, CARB234ADJ, adjustable tile box, 2G ADJUSTABOX, phase nailer, 2G adjusta box

Specifications

Color: Blue
Depth: 3 in
Gangs: 2
Cubic Inches: 34 in³
Color: Blue
Gangs: 2
Depth: 3 in
Cubic Inches: 34 in³