Adjustable Switch/Outlet Box, 1-Gang, Non-Metallic

Item #: 0423518

Cat #: B121ADJ

UPC: 034481149293

$ 7.09 EA
Company wide:
14,891 in stock
Documents & Guides
Adjustable Switch/Outlet Box, 1-Gang, Non-Metallic, Depth: 3-3/8 Inch, 21 Cubic Inches. (Box Quantity 24)

Overview

Adjustable Switch/Outlet Box, 1-Gang, Non-Metallic, Depth: 3-3/8 Inch, 21 Cubic Inches. (Box Quantity 24)

Carlon® products set the standard for non-metallic indoor and outdoor boxes, conduit bodies and fittings, enclosures and more. These premium products continue to supply the industry with innovative ideas, easier upgrades and a long, service free product life.

Also known as: 034481149293, B121ADJ, CARB121ADJ, adjustabox, adjustable tile box, 1G adjusta box, dummy box, sloppy j, Micro Box

Specifications

Mounting: Stud, Bracket
Color: Blue
Depth: 3 3/8 in
Gangs: 1
Cubic Inches: 21 in³
Mounting: Stud, Bracket
Depth: 3 3/8 in
Cubic Inches: 21 in³
Color: Blue
Gangs: 1