Series C Motor Circuit Protector

Item #: 0423438

Cat #: HMCP100L3

UPC: 786679150887

$ 2125.50 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcp, F-frame, Low Magnetic, 3 Poles, 100amp, 600 Vac, 250 Vdc, 160 - 240 Mag. Trip

Overview

Series C Motor Circuit Protector, Type Hmcp, F-frame, Low Magnetic, 3 Poles, 100amp, 600 Vac, 250 Vdc, 160 - 240 Mag. Trip
Also known as: 786679150887, HMCP100L3, CUTHMCP100L3

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100