.25 Amps, 125VAC, Pin Indicating Midget

Item #: 0423379

Cat #: FLA.250

UPC: 079458130195

Company wide:
0 in stock
Documents & Guides
.25 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

Overview

.25 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)

FLA fuses are 125 volt, pin-indicating time-delay fuses for protection of control circuit transformers, solenoids, and other circuits with high inrush currents. Metal indicating pin “pops-out” when fuse opens. Pin gives visual indication of open fuse. Use FLA fuses in conjunction with special fuseblocks to operate mechanical signal switches or energize alarm circuits. Fuses rated 12 amperes and above have dual-tube construction.

Also known as: 079458130195, FLA.250, LFUFLA.250

Specifications

Volts DC: 125
Type: Fuse, Pin Indicating
Amps: 0.250
Class: Midget
Speed: Slow Blow, Time Lag
Volts DC: 125
Amps: 0.250
Speed: Slow Blow, Time Lag
Type: Fuse, Pin Indicating
Class: Midget