This product has been discontinued.

Breaker, 15/15A, 1P, 120VAC, 10kAIC, Duplex, Replaced By CHT1515
Item #: 0422968
Cat #: CHNT1515
UPC: 782114220849
Company wide:
0
in stock
Discontinued
Documents & Guides
Breaker, 15/15A, 1P, 120VAC, 10kAIC, Duplex, Replaced By CHT151515/15 Amp, 1-Pole, Type CHNT Non-CTL Plug-On Replacement Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Overview
Breaker, 15/15A, 1P, 120VAC, 10kAIC, Duplex, Replaced By CHT151515/15 Amp, 1-Pole, Type CHNT Non-CTL Plug-On Replacement Twin Circuit Breaker, Wire Size #14-4, 10 kAIC, 120/240V AC.
Also known as: 782114220849, CHNT1515, CUTCHNT1515
Specifications
| Family / Style: | CH |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Amps: | 15 |