Spa Panel, 50A, 2P, GFCI, 1PH, Breaker, 4 Circuit, NEMA 3R

Item #: 0422742

Cat #: UG412RMW250

UPC: 784567206487

$ 280.74 EA
Company wide:
163 in stock
50 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure Includes: (1) 50 Amp GFCI Circuit Breaker Size: 7 1/4" x 10"

Overview

50 Amps, 120/240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure Includes: (1) 50 Amp GFCI Circuit Breaker Size: 7 1/4" x 10"

GFI disconnects provide a convenient, low-cost means, to satisfy National Electric Code requirements for a GFI disconnect for spas, hot tubs, water heaters and swimming pools. The NEMA 3R design insures a safe, weather-tight installation. All units come fully assembled, factory wired and include a circuit breaker with ground fault protection.

 


Also known as: 784567206487, UG412RMW250, MIDUG412RMW250, hot tub disconnect, spa box, GFCI disconnect

Specifications

Poles: 2
Volts AC: 120, 240
Mounting: Surface
Amps: 50
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 50