3" EMT 90° Elbow, 36" Radius

Item #: 0422741

Cat #: 3E90X36

UPC: 786692021126

$ 612.49 EA
Company wide:
0 in stock
Documents & Guides
3 Inch EMT 90 Degree Sweep Elbow, 36 Inch Radius

Overview

3 Inch EMT 90 Degree Sweep Elbow, 36 Inch Radius

The elbows are bent sections of the conduit run and used to change raceway direction or bypass the obstructions.

Also known as: 786692021126, 3E90X36

Specifications

Diameter: 3 in
Material: Steel
Angle: 90°
Sweep Radius: 36 in
Diameter: 3 in
Angle: 90°
Material: Steel
Sweep Radius: 36 in