Anti-Short Bushing, 1", Non-Metallic

Item #: 0422708

Cat #: AS5

UPC: 018997060525

$ 3.12 EA
Company wide:
615 in stock
Documents & Guides
Anti-Short Bushing, Diameter 1 Inch, Material: Non-Metallic. For use with Cable Sizes: 3-1, 2-1, 2-1/10, 1-300MCM, 1-350MCM, 1-400MCM, 1-450MCM, 1-500MCM.

Overview

Anti-Short Bushing, Diameter 1 Inch, Material: Non-Metallic. For use with Cable Sizes: 3-1, 2-1, 2-1/10, 1-300MCM, 1-350MCM, 1-400MCM, 1-450MCM, 1-500MCM.

Arlington's anti-short bushings come in sizes 14 AWG through 500 MCM.

Also known as: 018997060525, AS5, ARLAS5

Specifications

Color: Red
Diameter: 1 in
Material: Plastic
Color: Red
Material: Plastic
Diameter: 1 in