Hubbell - Electrical 71920MB

Item #: 0422604

Cat #: 71920MB

UPC: 781786698963

Company wide:
0 in stock
Documents & Guides
BRY 71920MB 4P 4W 20A 277/ 480V 3PH LKG MALE BASE

Overview

BRY 71920MB 4P 4W 20A 277/ 480V 3PH LKG MALE BASE
Also known as: 781786698963, 71920MB, BRY71920MB

Features & Benefits

  • Impact resistant thermoplastic construction
  • Backwired terminations for ease of installation
  • #10-32 Multiple drive terminal screws
  • Mounting screws included

Specifications

No Specifications Available