Hubbell - Electrical 71920ER

Item #: 0422602

Cat #: 71920ER

UPC: 781786698901

$ 99.05 EA
Company wide:
0 in stock
Documents & Guides
BRY 71920ER 4P 4W 20A 277/ 480V 3PH LKG FEM EQUIP RCPT

Overview

BRY 71920ER 4P 4W 20A 277/ 480V 3PH LKG FEM EQUIP RCPT
Also known as: 781786698901, 71920ER, BRY71920ER

Features & Benefits

  • Impact resistant thermoplastic construction
  • Backwired terminations for ease of installation
  • #10-32 Multiple drive terminal screws
  • Mounting screws included

Specifications

No Specifications Available