BUSS 170M3013 FUSE 125A 690V 1*/80

Item #: 0422461

Cat #: 170M3013

UPC: 051712254588

$ 527.79 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3013 FUSE 125A 690V 1

Overview

BUS 170M3013 FUSE 125A 690V 1
Also known as: 051712254588, 170M3013, BUS170M3013

Specifications

Amps: 100
Type: Square
Interrupt Rating DC: 200
Amps: 100
Interrupt Rating DC: 200
Type: Square