8" Housing Non-IC

Item #: 0422425
Cat #: H803E
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
8" Housing Non-IC, Line Voltage: 120-277V, Watts: 26, 2-Lamp CFL. ### NOTE ## NO LONGER MADE ###

Overview

8" Housing Non-IC, Line Voltage: 120-277V, Watts: 26, 2-Lamp CFL. ### NOTE ## NO LONGER MADE ###
Also known as: H803E, HALH803E

Specifications

Wattage: 26
Type: Non-IC, Housing
Volts AC: 120, 277
Diameter: 8 in
Light Technology: Fluorescent
Wattage: 26
Volts AC: 120, 277
Light Technology: Fluorescent
Type: Non-IC, Housing
Diameter: 8 in

Customer Reviews

No reviews for this product
(0)