FS NEMA FVNR SZ 0-ENCL4X 480

Item #: 0422359

Cat #: ECN0504CAA

UPC: 782114065440

$ 2577.83 EA
Company wide:
0 in stock
Documents & Guides
Eaton Freedom NEMA motor control starter, 440V/50 Hz-460V/60 Hz, NEMA 4X, Non-combination non-reversing starter, NEMA size 0

Overview

Eaton Freedom NEMA motor control starter, 440V/50 Hz-460V/60 Hz, NEMA 4X, Non-combination non-reversing starter, NEMA size 0

Fill

Also known as: 782114065440, ECN0504CAA, CUTECN0504CAA

Specifications

Phase: 3
Type: Freedom, Enclosed, Starter
Amps: 18
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Volts AC Control: 480
IP/NEMA Rating: NEMA 4X
Phase: 3
Amps: 18
Material: Stainless Steel
Volts AC Control: 480
Type: Freedom, Enclosed, Starter
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X