Molded case cicuit brkr 40A, Single-pole

Item #: 0422257

Cat #: GHBGFEP1040

UPC: 786679067451

$ 604.76 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Fixed thermal, fixed magnetic trip type, Single-pole, 40A, 480Y/277 Vac, 125/250 Vdc, 14 kAIC at 277 Vac, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, G-frame, GHB, Fixed thermal, fixed magnetic trip type, Single-pole, 40A, 480Y/277 Vac, 125/250 Vdc, 14 kAIC at 277 Vac, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679067451, GHBGFEP1040, CUTGHBGFEP1040

Specifications

Volts AC: 277
Volts DC: 125
Poles: 1
Amps: 40
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Volts AC: 277
Poles: 1
Mounting: Bolt On
Volts DC: 125
Amps: 40
Interrupt Rating DC: 14 kA