TYPE (600V MIDGET)

Item #: 0422097

Cat #: SAMI-7I

UPC: 051712796903

$ 39.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series SAMI fuse block cover, 600 Vac, 600 Vdc, 0-30A, Non Indicating, Fuse Cover, Dead Front, Class CC - SAMI-7I

Overview

Eaton Bussmann series SAMI fuse block cover, 600 Vac, 600 Vdc, 0-30A, Non Indicating, Fuse Cover, Dead Front, Class CC - SAMI-7I

Supplemental fuse holders, clips and blocks to meet any type of application that may be out there

Also known as: 051712796903, SAMI-7I, BUSSAMI7I

Specifications

Volts DC: 600
Class: G, CC, Midget
Volts AC: 600
Volts DC: 600
Volts AC: 600
Class: G, CC, Midget