Sealing Locknut, 2-1/2", Steel

Item #: 0422009

Cat #: 1207

UPC: 050169012079

$ 86.08 EA
Company wide:
24 in stock
2-1/2", Sealing Locknut, Material: Steel, Threaded. For Use With Rigid/IMC/EMT Conduit

Overview

2-1/2", Sealing Locknut, Material: Steel, Threaded. For Use With Rigid/IMC/EMT Conduit

Seal against water and oil with the RACO® sealing locknuts. A fused-in-place gasket guarantees a liquidtight seal. Locking tangs ensure tight connection to the box or enclosure. Locknuts can secure either sheet metal or cast enclosures.

Also known as: 050169012079, 1207, RAC1207

Features & Benefits

  • All steel construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • Economical alternative to a threaded enclosure connector
  • UL and CSA Listed
  • Available in trade sizes 1/2 in. through 4 in.

Specifications

Material: Steel
Diameter: 2 1/2 in
Material: Steel
Diameter: 2 1/2 in