Address Light Fixture, 5W, 12V, Black

Item #: 0421978
Cat #: 9600-12
UPC: 785652960017
Add to cart for price
Company wide:
5 in stock
Documents & Guides
Address Light Fixture, 5 Watt, 12 Volt, Lumens: 33, Color Temperature: 2550K, Color: Black, Length: 12-3/8 inch

Overview

Address Light Fixture, 5 Watt, 12 Volt, Lumens: 33, Color Temperature: 2550K, Color: Black, Length: 12-3/8 inch
Also known as: 785652960017, 9600-12, SEA960012

Specifications

Color Temperature: 2550 (Warm White)
Material: Die Cast Aluminum
Volts AC: 12
Lumens: 33
Wattage: 5
Color: Black
Length: 12.375 in
Light Technology: Xenon
Color Temperature: 2550 (Warm White)
Volts AC: 12
Wattage: 5
Length: 12.375 in
Material: Die Cast Aluminum
Lumens: 33
Color: Black
Light Technology: Xenon

Customer Reviews

No reviews for this product
(0)