
Switch/Outlet Box, 2-Gang, Depth: 3-5/8", Nail-On, Non-Metallic
Item #: 0421764
Cat #: EZ32DN
UPC: 088700019881
$ 4.51 EA
Company wide:
10,181
in stock
Documents & Guides
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 32"
Overview
2-Gang, Nail-On, Switch/Outlet Box, Non-Metallic, Depth: 3-5/8". Cubic Inches: 32"
CANTEX EZ32DN EZ BOX is a 32 cu. in. 2-gang nail-on electrical switch and outlet box for residential or light commercial new construction (new work) electrical installations. It features 8 wire clamps and enhanced angled nails for easy installation.
Also known as: 088700019881, EZ32DN, CTXEZ32DN
Specifications
| Gangs: | 2 |
| Color: | Gray |
| Material: | PVC |
| Depth: | 3 5/8 in |
| Mounting: | Nail On |
| Cubic Inches: | 32 in³ |
| Gangs: | 2 |
| Material: | PVC |
| Mounting: | Nail On |
| Color: | Gray |
| Depth: | 3 5/8 in |
| Cubic Inches: | 32 in³ |