Switch Box, Nail-On, 1-Gang, Non-Metallic

Item #: 0421761

Cat #: EZ18SN

UPC: 088700970847

$ 1.63 EA
Company wide:
0 in stock
Switch Box With Wire Clamps, Nail-On, New Work, 1-Gang, 18 Cubic Inches, Non-Metallic, Gray, Suitable For Masonry Walls

Overview

Switch Box With Wire Clamps, Nail-On, New Work, 1-Gang, 18 Cubic Inches, Non-Metallic, Gray, Suitable For Masonry Walls

Carlon's EZBOX are electrical switch and outlet boxes for residential or light commercial electrical installations with 4 knockouts for EZ wiring and enhanced angled nails for EZ more secure mounting between studs.

Also known as: 088700970847, EZ18SN, CTXEZ18SNW

Specifications

Depth: 2 13/16 in
Color: Gray
Gangs: 1
Material: PVC
Mounting: Nail On
Cubic Inches: 18 in³
Depth: 2 13/16 in
Gangs: 1
Mounting: Nail On
Color: Gray
Material: PVC
Cubic Inches: 18 in³