Twin Snap Raceway Cover, 5400 Series, Non-Metallic, Ivory, 8'

Item #: 0421570

Cat #: 5400TC

UPC: 786776536157

$ 3.25 FT
Company wide:
0 in stock
Non-Metallic, Twin Snap Cover, 5400 Series. Size: 8' Length, 2-9/16" Compartment Width. PVC, Ivory.

Overview

Non-Metallic, Twin Snap Cover, 5400 Series. Size: 8' Length, 2-9/16" Compartment Width. PVC, Ivory.

5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.

Also known as: 786776536157, 5400TC, WMD5400TC

Specifications

Length: 8 ft
Color: Ivory
Material: PVC
Length: 8 ft
Material: PVC
Color: Ivory