Pistol Handle, 3.1"/80 mm, Red/Yellow

Item #: 0421548

Cat #: OHY80J6

UPC: 417019124199

$ 130.42 EA
Company wide:
11 in stock
Pistol Handle. Handle Length: 3.1"/80 mm. Color: Red/Yellow. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 6 mm Shafts.

Overview

Pistol Handle. Handle Length: 3.1"/80 mm. Color: Red/Yellow. Environmental Ratings: NEMA 1, 3R, 12. Defeatable, Lockable. For use with 6 mm Shafts.

OHY80J6 PISTOL HANDLE

Also known as: 417019124199, OHY80J6, ABBOHY80J6

Specifications

Type: Pistol Handle, Accessories
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Color: Red/Yellow
Length: 3.100 in
Type: Pistol Handle, Accessories
Color: Red/Yellow
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12
Length: 3.100 in