
$ 462.30 EA
Company wide:
0
in stock
Documents & Guides
Polycarbonate Hinged Window Kit, 12" X 10".
Overview
Polycarbonate Hinged Window Kit, 12" X 10".
Set with window for NEMA 4X speakers. Thickness 12 inches x 10 inches.
Also known as: 034481050490, NI1210W, CARNI1210W
Specifications
| Material: | Polycarbonate |
| Material: | Polycarbonate |