EASYHEAT TRACE CABLE ROOF & GUTTER DEICING 3 WATTS 120V CUT TO ORDER

Item #: 0421539

Cat #: SR31J

UPC: 013627010208

$ 10.52 EA
Company wide:
0 in stock
Documents & Guides
EASYHEAT TRACE CABLE ROOF & GUTTER DEICING 3 WATTS 120V CUT TO ORDER

Overview

EASYHEAT TRACE CABLE ROOF & GUTTER DEICING 3 WATTS 120V CUT TO ORDER

EasyHeat™ SR Trace™ cable prevents costly damage to roofs caused by ice formation and snow accumulation in gutters, downspouts, and roof valleys. The self-regulating heating cable automatically varies its heat output as the surrounding temperature changes. They are suitable for use on asphalt or wood shingles, metal roofing or "membrane" type roofing and downspouts that freeze and clog.

Also known as: 013627010208, SR31J, EASSR31J

Specifications

Volts AC: 120
Wattage: 3w/ft
Volts AC: 120
Wattage: 3w/ft