22 AWG MTW/TEW 7 Strand TC 600/1000V Blue

Item #: 0421445

Cat #: L722ST05

UPC:

Company wide:
0 in stock
Documents & Guides
22 AWG MTW/TEW 7 Strand TC 600/1000V Blue UL 1015/1230/1032

Overview

22 AWG MTW/TEW 7 Strand TC 600/1000V Blue UL 1015/1230/1032
Also known as: L722ST05, OMNL722ST05

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Blue
Volts AC: 600
Stranding: Stranded
Material: Copper
Conductors: 1