
Company wide:
0
in stock
Documents & Guides
No Documents Available
Hook-Up Wire, Type MTW/TEW/AWM, 600/1000 V AC, 1 Conductor, Stranded Tinned Copper Conductor, 22 AWG Conductor, 0.102 in OD, 500 ft Length, 7 Strands, PVC Insulation, Green, 105 deg C
Overview
Hook-Up Wire, Type MTW/TEW/AWM, 600/1000 V AC, 1 Conductor, Stranded Tinned Copper Conductor, 22 AWG Conductor, 0.102 in OD, 500 ft Length, 7 Strands, PVC Insulation, Green, 105 deg C
Also known as: L722ST04, OMNL722ST04
Specifications
No Specifications Available