Parabolic Fixture, 2 x 4, 3-Lamp, T8, 32W, 120/277V

Item #: 0421346

Cat #: 2PM3N G B 3

UPC: 784231164570

Call for price
Company wide:
0 in stock
Documents & Guides
Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120/277 Volt, 18 Cell, Electronic Ballast, Instant Start, Trim Type: Grid.

Overview

Parabolic Fixture, Dimensions: 2 x 4 foot, 3-Lamp, T8, 32 Watt, 120/277 Volt, 18 Cell, Electronic Ballast, Instant Start, Trim Type: Grid.
Also known as: 784231164570, 2PM3N G B 3, LIT2PM3NGB33218LDM

Specifications

Type: 3-Lamp, Troffer
Wattage: 32
Length: 4 ft, 48 in
Color: Silver
Material: Steel
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 3-Lamp, Troffer
Length: 4 ft, 48 in
Material: Steel
Volts AC Range: 120 - 277
Wattage: 32
Color: Silver
Light Technology: Fluorescent