Atkore PS-210-H-10-PG

Item #: 0421344

Cat #: P1100HS 10PG

UPC: 702316515437

$ 4.61 FT
Company wide:
0 in stock
Documents & Guides
PST PS 210 H 10' PGAL

Overview

PST PS 210 H 10' PGAL

PS 210 - 1-5/8" x 1-5/8", 14 Gage, Solid Solid All beam and column load data pertains to carbon steel and stainless steel channels. Load tables apply only to Power-Strut brand channel

Also known as: 702316515437, P1100HS 10PG, PSTP1100HS10PG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in