Strut - Back To Back, Steel, Holes, Pre-Galvanized, 1-5/8" x 3-1/4" x 10'

Item #: 0421337

Cat #: PS 210 EH 2T3 10' PGAL

UPC: 702316515314

Company wide:
0 in stock
Documents & Guides
Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.

Overview

Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 14, Length: 10 feet. Color: Silver.
Also known as: 702316515314, PS 210 EH 2T3 10' PGAL, PSTPS210EH2T310PGA

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in