NM ROUND BOX EXT. 2300 WHITE

Item #: 0421269

Cat #: 2337A-WH

UPC: 786776523508

$ 20.74 EA
Company wide:
0 in stock
For hanging fixtures, smoke/fire alarms and other security devices with 3 1/2" (89mm) or 4 1/16" (103mm) mounting centers. 5 1/2" (140mm) diameter with open base. Not for use with fans. White

Overview

For hanging fixtures, smoke/fire alarms and other security devices with 3 1/2" (89mm) or 4 1/16" (103mm) mounting centers. 5 1/2" (140mm) diameter with open base. Not for use with fans. White
Also known as: 786776523508, 2337A-WH, WMD2337AWH

Specifications

Diameter: 5 1/2 in
Color: White
Depth: 1 in
Diameter: 5 1/2 in
Depth: 1 in
Color: White