1/2" Copper Ground Rod

Item #: 0421267

Cat #: 126CGR

UPC: 782856648840

$ 35.18 EA
Company wide:
336 in stock
Documents & Guides
Ground Rod, Copper, Length: 6', Diameter: 1/2", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.

Overview

Ground Rod, Copper, Length: 6', Diameter: 1/2", Corrosion Resistant, Average Tensile Strength: 80,000 PSI, Straightness Tolerance: .01" per Linear Foot.
Also known as: 782856648840, 126CGR

Specifications

Diameter: 1/2 in
Material: Copper
Length: 6 ft
Diameter: 1/2 in
Length: 6 ft
Material: Copper