
90° External Elbow / 800 Series Raceway, PVC, White
Item #: 0421266
Cat #: 818-WH
UPC: 786776523355
$ 3.01 EA
Company wide:
4
in stock
Documents & Guides
Non-Metallic, 90° Flat Elbow, 800 Series. Size: 2" Length. PVC, White.
Overview
Non-Metallic, 90° Flat Elbow, 800 Series. Size: 2" Length. PVC, White.
800 Series External Elbow. For right angle turns around external corners.
Also known as: 786776523355, 818-WH, WMD818WH
Specifications
| Length: | 2 in |
| Color: | White |
| Angle: | 90° |
| Length: | 2 in |
| Angle: | 90° |
| Color: | White |