Atkore PS-200-S-20-GR

Item #: 0421260

Cat #: P1000SL 20GR

UPC: 702316530751

$ 4.15 FT
Company wide:
0 in stock
Documents & Guides
POW PS200S-20GR PS 200 S; 1 5/8 IN.

Overview

POW PS200S-20GR PS 200 S; 1 5/8 IN.
Also known as: 702316530751, P1000SL 20GR, PSTP1000SL20GR

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Material: Steel
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in