Cover Clip, for 800 Series Raceway, White

Item #: 0421259

Cat #: 806-WH

UPC: 786776190359

$ 0.75 EA
Company wide:
59 in stock

Overview

Non-Metallic, Cover Clip, 800BAC Series. Size: 1" Length. PVC, White.

For covering joint where two pieces of 800BAC Series Raceway Cover come together.

Also known as: 786776190359, 806-WH, WMD806WH

Specifications

Length: 1 in
Color: White
Material: PVC
Length: 1 in
Material: PVC
Color: White