PS 200 H 10 ZD

Item #: 0421238

Cat #: PS 200 H 10' ZD

UPC: 702316535077

Company wide:
0 in stock
Documents & Guides
PS 200 H: 1 5/8 In. x 1 5/8 In. x 12 Ga. Deep Strut: With 9/16 In. Holes On 1 7/8 In. Centers , PS 200 H 10 ZD

Overview

PS 200 H: 1 5/8 In. x 1 5/8 In. x 12 Ga. Deep Strut: With 9/16 In. Holes On 1 7/8 In. Centers , PS 200 H 10 ZD
Also known as: 702316535077, PS 200 H 10' ZD, PSTPS200H10ZD

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Yellow Zinc
Height: 1 5/8 in
Length: 10 ft
Finish: Yellow Zinc
Material: Steel
Width: 1-5/8 in