LTG CONT OPN 400A 3P 120V MECH HLD

Item #: 0421229

Cat #: A202K6CAM

UPC: 786678204505

$ 48776.32 EA
Company wide:
0 in stock
Documents & Guides
Eaton A202 magnetically held lighting contactor, 400 A, 400 A, Three-pole, Magnetically latched, A202 Series, Lighting contactors, 120 V at 60 Hz

Overview

Eaton A202 magnetically held lighting contactor, 400 A, 400 A, Three-pole, Magnetically latched, A202 Series, Lighting contactors, 120 V at 60 Hz

Fill

Also known as: 786678204505, A202K6CAM, CUTA202K6CAM

Specifications

Poles: 3
Amps: 400
Poles: 3
Amps: 400