Metal Halide, Protected Ceramic Reflector Lamp, 100W, PAR38

Item #: 0421214

Cat #: CDM100/PAR38/FL/4K ALTO ELITE

UPC: 046677288785

Company wide:
0 in stock
Documents & Guides
Metal Halide, Protected Ceramic Reflector Lamp, 100 Watt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 6400, CRI: 92, Color Temp: 4200K, Beam Angle: 25°, ANSI Code: C90/O. *Philips Part # 456533*

Overview

Metal Halide, Protected Ceramic Reflector Lamp, 100 Watt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 6400, CRI: 92, Color Temp: 4200K, Beam Angle: 25°, ANSI Code: C90/O. *Philips Part # 456533*

Philips MasterColor® Ceramic Metal Halide PAR38 Lamps offer highefficiency, ceramic metal halide reflector lamps with a stable color over lifetime and a crisp, sparkling light.

Also known as: 046677288785, CDM100/PAR38/FL/4K ALTO ELITE, PHICDM100PAR38FL4K

Specifications

Color Rendering Index (CRI): 92
ANSI Code: M90/O, M140/O
Lumens: 5700
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 100
Volts AC: 120, 277
Shape: PAR38 (Sealed Beam)
Light Technology: HID
Angle: 25°
Color Rendering Index (CRI): 92
Lumens: 5700
Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Light Technology: HID
ANSI Code: M90/O, M140/O
Base: Medium Screw (E26)
Wattage: 100
Shape: PAR38 (Sealed Beam)
Angle: 25°